Shop EATON
See all product information
Create Account
Weatherproof Cover, Switch Box Type, 1 Gang Gang, Die cast aluminum, Duplex Receptacle Cover Type
- Mfr # TP7208
- Zoro # G915719162
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Box Type
Switch
Number of Gangs
1 Gang
Cover Type
Duplex Receptacle
Material
Die cast aluminum
Lid Style
Self-Closing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP7208
- Zoro #
- G915719162
- UPC #
- 786189072082
- Country of Origin
- India
- Item
- Weatherproof Cover
- Box Type
- Switch
- Number of Gangs
- 1 Gang
- Cover Type
- Duplex Receptacle
- Material
- Die cast aluminum
- Lid Style
- Self-Closing
- Mounting Orientation
- Horizontal
Description
1-Gang, 1-Combination Switch/Duplex Receptacle, White, Epoxy Powder Coated, Die-Cast Aluminum, Horizontal Device Mount, Self Closing, Weatherproof Outlet Box Cover with Double Lid and Gasket
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.