Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire/Cable/Cord

  • Mfr # GFI22M466

  • Zoro # G721852756


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Standards
UL, UL 943, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFI22M466
Zoro #
G721852756
UPC #
-
Country of Origin
China

Dimensions

Cord Length
25 ft

Details

Standards
UL, UL 943, CSA C22.2

Description

25ft L, 12/3 SJEOOW Plug, 240 VAC 60 Hz, 2-Pole, 20 A, NEMA L6-20R, Locking, Polycarbonate, Manual, Portable GFCI In-Line Cord Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.