Zoro Homepage

3-Gang Standard Rocker Plate - White

  • Mfr # 6730170

  • Zoro # G410722216


product price: $10.59
/ea

Key Features

Color
White
Number of Gangs
3
Length
4-1/2 in
Finish
High-Gloss
Width
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6730170
Zoro #
G410722216
UPC #
32664320002
Country of Origin
China

Dimensions

Length
4-1/2 in
Width
3-3/8 in

Details

Color
White
Number of Gangs
3
Finish
High-Gloss
Item
Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.