7503 Series 3-Way Decorator Rocker Switch, 15 A, 120/277 V, 3-Way, Back Wire, Push Wire
- Mfr # 7503LA
- Zoro # G825012926
product price:Â
$
9.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7503LA
- Zoro #
- G825012926
- UPC #
- 32664627651
- Country of Origin
- United States
Description
Eaton 7503 3-Way Decorator Rocker Switch, 120/277 V, 15 A, 60 Hz Frequency, 1 ph, 1 Pole, 3-Way Contact Configuration, 2000 V Dielectric Strength, Back Wire, Push Wire, Screw Terminal, -31 to 150.8 deg F, Flush Mounting, Nylon/PVC/Thermoplastic Housing Material, Light Almond, Dimensions: 1.44 in L x 0.97 in W x 4.19 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.