7700 7728W-BOX Combination Switch, 15 A, 120/277 V, SPST, Lead Wire Terminal, White

  • Mfr # 7728W-SP

  • Zoro # G816088404


product price: $22.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7728W-SP
Zoro #
G816088404
UPC #
32664664786
Country of Origin
Mexico

Description

High-impact-resistant thermoplastic rocker, top and back body. Injection molded housings and PVC resin, comply with UL94 V0 flammability ratings. Tri-combo screw heads, built-in wire stripper. Backwire clamps on side terminals for installation of #12 and #14 wire. Terminal screws are backed out for easier and faster wiring. Thick 0.045 in/1.14 mm steel mounting strap is zinc-plated. Automatic grounding system eliminates the need for bonding jumper in grounded metal enclosure and provides redundant measure of ground continuity where a jumper is used. 120/277 VAC, 15 A rocker switches with break-off provision for wiring both devices on the same circuit or on separate circuits. UL, cUL listed and NOM 426 rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.