Cooper Wiring 1198-BOX Bottom Turn Knob Lamp Holder

  • Mfr # 4152666

  • Zoro # G804171286


original price: $15.55
10% off
new price: $13.89
/ea

Key Features

Includes
1/8 in 27 TPI Nipple
Type
Straight Blade
Diameter
1.27 in
Height
3.23 in
Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4152666
Zoro #
G804171286
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.27 in
Height
3.23 in

Details

Includes
1/8 in 27 TPI Nipple
Type
Straight Blade
Item
Lamp Holder
Finish
Nickel
Voltage
250V
Standards
UL 496

Description

Features
  • Molded of thermoset plastic.
  • Screw terminals are backed out.
  • 1/8 in. -27 nipple.
  • 11/16 in. bracket length, nickel finish.
  • 660 watts, 250 volts.
  • Dimension - 8.02 x 3.7 x 3.5.
  • Item Weight - .09.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.