Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooper Wiring Devices 309-S42-SP Angle Grounding Plug

  • Mfr # 309-S42-SP

  • Zoro # G704022145


product price: $37.13
/ea

Key Features

Housing Color
Black
Flange Type
Non-Flanged
Amps
50 A
NEMA Rating
6-30P
Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309-S42-SP
Zoro #
G704022145
UPC #
32664530128
Country of Origin
Mexico

Details

Item
Plug
Housing Color
Black
Flange Type
Non-Flanged
Amps
50 A
NEMA Rating
6-30P
Voltage Rating
250V AC

Description

  • Amps: 50.00 A.
  • Voltage: 250.00 V.
  • NEMA/IEC Configuration: 6-30.
  • Color: Black.
  • Type: Male Plug.
  • Satisfaction ensured.
  • The highest quality available.
  • With true enhanced performance.
  • Latest technical innovations.
  • Stay up-to-date with the latest technology on the market.
  • Ensures you have the latest options with today's products.
  • Durability and functionality exceeds any other brands.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.