Zoro Homepage

Cooper Wiring PT18M-W-K Programmable Timer - White

  • Mfr # 8024002

  • Zoro # G604021248


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Finish
Gloss
Amps
15A
Width
1.39 in
Hz
60 Hz
Operating Temp. Range
0 to 40°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8024002
Zoro #
G604021248
UPC #
-
Country of Origin
China

Dimensions

Width
1.39 in
Depth
1.8 in
Height
6.61 in

Details

Finish
Gloss
Amps
15A
Hz
60 Hz
Operating Temp. Range
0 to 40°C
Voltage
120V
Material
Polycarbonate
Type
Programmable
Color
White
HP
1/4 HP

Description

Programmable time delay in 2 modes. Five (5) preset time intervals. Operates incandescent/halogen, magnetic low-voltage, electronic low-voltage, fluorescent, compact fluorescent and LED lighting load types. For both new construction and retrofit with no neutral required for installation. Horsepower rated for 1/4 HP motor loads. LED indication of time interval selected and countdown. 15 amp, 1800 watts, 120 volt ac.

Features
  • Wall switch timers
  • Indoor - Digital
  • Single-pole
  • 5, 10, 15, 30, 60 minute presets
  • Color - white
  • Dimension - 9.02 x 4.41 x 6.61 in.
  • Item weight - 0.37 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.