Zoro Homepage

Cord Switch, 3 A, 120 V, Screw Terminal, Ivory

  • Mfr # BP933V

  • Zoro # G916088427


product price: $8.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP933V
Zoro #
G916088427
UPC #
32664662898
Country of Origin
Mexico

Description

Feed-through In-line On/Off cord switch, single pole, screw terminals. 3 A, 120 VAC. For flat or round cords, 18/2 SPT-1, SPT-2, HPN, 16/2 SPT-1, SPT-2, HPN, round cords, type SVT, maximum diameter 9/32 in. Temperature rating of -40 to 65 deg C. UL listed, meets all CSA requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.