Shop SIEMENS
See all product information
Create Account
power contactor AC-1 275 A / 690 V / 40 Degrees C 3-pole Uc: 23-26 V AC50-60 Hz
- Mfr # 3RT1456-6AB36
- Zoro # G515304805
product price:
$
802.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
24V AC
Series
3RT
Number of Poles
3
Full Load Current - Resistive
275 A
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3RT1456-6AB36
- Zoro #
- G515304805
- UPC #
- -
- Country of Origin
- Germany
- Item
- Definite Purpose Contactor
- Coil Voltage
- 24V AC
- Series
- 3RT
- Number of Poles
- 3
- Full Load Current - Resistive
- 275 A
- Phase
- 3
- Terminal Connection Type
- Screw Clamp
Description
power contactor AC-1 275 A / 690 V / 40 °C 3-pole, Uc: 23-26 V AC50-60 Hz / DC drive: conventional auxiliary contacts 2 NO + 2 NC main circuit: busbar control and auxiliary circuit: screw terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.