Cover, 2-13/64 in L, 3-3/32 in W, Rectangular, Metal, Gray, Powder-Coated

  • Mfr # S989-SP

  • Zoro # G713790103


product price:  $11.15
/ea

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Electrostatically painted, powder coated metal
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S989-SP
Zoro #
G713790103
UPC #
32664120107
Country of Origin
United States

Details

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Electrostatically painted, powder coated metal
Lid Style
Cover Cap
Mounting Orientation
Horizontal

Description

Corrosion resistant materials suitable for exposure to weather. Gaskets provided to seal cover edges and openings. Corrosion-resistant mounting screws included. Mount on flush or surface single gang boxes. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.