
Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # 1107W-10-L
Zoro # G607703301
product price:Â $29.35
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1107W-10-L
Zoro #
G607703301
UPC #
32664749636
Country of Origin
United States
Details
Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
NOM
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Description
EATON Duplex Receptacle, 125 VAC, 15 A, 2 Pole, 3 Wires, Push, Side Wiring, 14 to 10 AWG Wire, 515R, 4 to 140 deg F Operating, Flush Mounting, Thermoplastic, White, Dimensions 381 in H x 069 in W x 13 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.