Straight Blade Receptacle, 14-30R, 30 A, 125/250V AC, 3 Pole, 4 Wire, Flush Mount, Grounded
- Mfr # AH1257BK-F
- Zoro # G214547534
product price:Â
$
17.45
/ea
Key Features
Receptacle Type
Single
NEMA Receptacle Configuration
14-30R
Voltage Rating
125V AC, 250V AC
Number of Poles
3
Number of Wires
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH1257BK-F
- Zoro #
- G214547534
- UPC #
- 32664006364
- Country of Origin
- United States
- Item
- Straight Blade Receptacle
- Receptacle Type
- Single
- NEMA Receptacle Configuration
- 14-30R
- Current Rating
- 30 A
- Voltage Rating
- 125V AC, 250V AC
- Number of Poles
- 3
- Number of Wires
- 4
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Back
- Grounding
- Grounded
- Housing Color
- Black
- Mount Type
- Flush
- Standards
- C22.2 Listed, UL 498
- Flange Type
- Non-Flanged
Description
Commercial and industrial power receptacles 30 A, 125/250 V NEMA 14-30 3-pole/4-wire. Heavy-duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.