Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # TR270V

  • Zoro # G707703300


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR270V
Zoro #
G707703300
UPC #
32664666520
Country of Origin
United States

Dimensions

Width
.79 IN
Height
4 IN
Length
1.24 IN

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
NOM, cULus Listed
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged
NEMA Configuration
5-15R
Mounting Type
Flush
Material
Thermoplastic
Connection Type
Screw
Number Of Wires
Three-wire
Contact Material
Brass
Design Type
Receptacle
Style Type
Standard

Description

Tamperresistant duplex receptacles provide compliance with 2011 NEC Article 40612 that states that all receptacles installed in dwelling units must be tamperresistant Durable impactresistant thermoplastic face and back body is virtually unbreakable TR designation provides visual identification Terminal screws are backed out and ready to wire Extralong and extrawide mounting straps with patented builtin wire stripper for 14 and 12 wire to speed installation Sidewire terminals accept up to 10 solid or stranded wire and pushin terminals accept 14 solid wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products