This item is Discontinued.

Eaton Wiring Devices EATON COMBINATION 3.6A USB CHARGER WITH DUPLEX RECEPTACLE, 15A, 125V, LA - TR7765LA-BOX

EATON COMBINATION 3.6A USB CHARGER WITH DUPLEX RECEPTACLE, 15A, 125V, LA - (Discontinued)

  • Mfr # TR7765LA-BOX
  • Zoro # G512884737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR7765LA-BOX
Zoro #
G512884737
UPC #
032664767012
Country of Origin
United States

Dimensions

Depth
4.19 in
Width
1.3 in
Length
1.4 in

Details

Color
Light almond
Type
Type A
Description/Special Features
Tamper resistant; 3.6A Charging
Mounting Style
Flush
Material
Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.