Eaton GFCI Receptacle, 125 V, 20 A, NEMA: NEMA 5-20R, Back, Side Wiring, Ivory

  • Mfr # GF20V-BX-L

  • Zoro # G013755741


product price:  $35.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF20V-BX-L
Zoro #
G013755741
UPC #
32664007903
Country of Origin
China

Description

Eaton GFCI Receptacle, Self-Test, 125 V, 20 A, 2 Pole, 10 kA Short Circuit, Grounding Type: Automatic, 3 Wires, 14 to 10 AWG Wire, Back, Side Wiring, NEMA 5-20R NEMA Rating, -35 to 66 deg C Operating, Polycarbonate/Steel/Thermoplastic/PVC, Ivory, Dimensions: 4.19 in H x 1.69 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.