Shop EATON WIRING DEVICES
Create Account
Eaton Tamper and Weather-Resistant GFCI Receptacle, 125 V, 15 A, NEMA: NEMA 5-15R, Back, Side Wiring
- Mfr # TWRGF15V
- Zoro # G513789598
product price:Â
$
47.85
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
- TWRGF15V
- Zoro #
- G513789598
- UPC #
- 32664013324
- Country of Origin
- China
Description
Eaton Tamper and Weather-Resistant GFCI Receptacle, Self-Test, 125 V, 15 A, 2 Pole, 10 kA Short Circuit, Grounding Type: Automatic, 3 Wires, 14 to 10 AWG Wire, Back, Side Wiring, NEMA 5-15R NEMA Rating, -35 to 66 deg C Operating, Polycarbonate/Steel/Thermoplastic/PVC, Ivory, Dimensions: 4.19 in H x 1.69 in W