This item is Discontinued.

Eaton Wiring Devices Eaton WFTRCR15-W-SP-L Smart Duplex Receptacle, 2-Pole, 15 A, 120 VAC, NEMA 5-15R Socket, White EWFTRCR15-W-BX-T

Eaton WFTRCR15-W-SP-L Smart Duplex Receptacle, 2-Pole, 15 A, 120 VAC, NEMA 5-15R Socket, White (Discontinued)

  • Mfr # EWFTRCR15-W-BX-T
  • Zoro # G413759288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWFTRCR15-W-BX-T
Zoro #
G413759288
UPC #
32664005626
Country of Origin
China

Description

Eaton Smart Duplex Receptacle, Decorator, Split Control, 120 VAC, 15 A, Frequency Rating: 60 Hz, Number of Poles: 2, Number of Wires: 3, Number of Ports: 2, Switch Type: Pushbutton, Wiring Type: Back, Side, Wireless Technology: Wi-Fi, Socket Type: NEMA 5-15R, Operating Temperature: 32 to 104 deg F, Screw Mounting, White, Dimensions: 2.26 in L x 2.26 in W x 6.41 in H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.