
Leviton Plastic Medium Base Single Circuit Socket 1 pk
Mfr # 00124-00D
Zoro # G405305738
product price: $2.85
/eaSold in multiples of 25 for $71.25
Key Features
Wire Size
16 AWG
Lamp Type
Incandescent
Color
Black/White
Connection
Wire
Housing Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00124-00D
Zoro #
G405305738
UPC #
078477117590
Country of Origin
Mexico
Dimensions
Wire Size
16 AWG
Details
Lamp Type
Incandescent
Color
Black/White
Connection
Wire
Housing Material
Phenolic
Item
Socket
Watts
660 W
Description
Incandescent lampholder, medium base, single circuit, 660 watt-250 volt, black rubber, with shoulder for clamp type shade, with two 6 inch 16AWG black and white leads, free ends stripped 3/4 inch.
- • Leads are 16-6" long
- • Weather resistant socket
- • Outdoor use
- • Basic use
- • Rubber outer jacket with phenolic interior and shell
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.