Locking Connector, L14-20R, 20 A, 125/250V AC, 3 Pole, Spring Clamp Terminals, Black, White

  • Mfr # L1420C

  • Zoro # G013781245


product price: $24.29
/ea

Key Features

NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1420C
Zoro #
G013781245
UPC #
32664391903
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.69 in
For Minimum Cable Diameter
0.25 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA certified, NOM, UL Listed, cULus Listed
Wiring Style
Standard

Description

Abuse-resistant thermoplastic construction. Back wire terminal clamps for easy secure wiring. External cable clamp provides firm strain relief. Individual wiring compartments with tapered channel for easy insertion of wires. Clear cover over wiring compartments allow easy inspection of wiring terminations. Triple combination head screws standard - slot/Phillips/Robertson for use in the US and Canada. Clearly marked rating, standard compliances on face. 30 A - 125/250 V. NEMA L14-30.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products