Zoro Homepage

Locking Connector, L5-15R, 15 A, 125V AC, 2 Pole, Spring Clamp Terminals, Black, White

  • Mfr # 4729

  • Zoro # G413781203


product price: $25.69
/ea

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4729
Zoro #
G413781203
UPC #
32664392801
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.69 in
For Minimum Cable Diameter
0.25 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA certified, NOM, cULus Listed
Resistance Properties
Abuse Resistant

Description

Abuse-resistant thermoplastic construction. External cable clamp provides firm strain relief. Back wire terminal clamps for easy secure wiring. Triple combination head screws standard - Slot/Phillips/Robertson for use in the US and Canada. 1/4 to 11/16 in cord Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.