Zoro Homepage

Locking Connector, L6-20R, 20 A, 250V AC, 2 Pole, Black, White

  • Mfr # L620C

  • Zoro # G213781144


product price: $22.99
/ea

Key Features

NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L620C
Zoro #
G213781144
UPC #
32664391309
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.69 in
For Minimum Cable Diameter
0.25 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA certified, UL Listed, NOM
Resistance Properties
Abuse-resistant

Description

Abuse-resistant thermoplastic construction. External cable clamp provides firm strain relief. Back wire terminal clamps for easy secure wiring. Triple combination head screws standard - Slot/Phillips/Robertson for use in the US and Canada. 1/4 to 11/16 in cord Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.