Zoro Homepage

Locking Plug, L5-15P, 15 A, 125V AC, 2 Pole, Black, White

  • Mfr # 4720

  • Zoro # G607387471


product price: $21.95
/ea

Key Features

NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4720
Zoro #
G607387471
UPC #
32664392702
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.69 in
For Minimum Cable Diameter
0.25 in
Cord Size
0.25-0.69 in
Length
6.5in

Details

Item
Locking Plug
NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wiring Style
Standard
Grounding
Grounded
Housing Color
Black, White
Standards
CSA Certified, NOM, UL Listed, cULus Listed
Material
Thermoplastic
Application
Industrial

Description

Cooper Controls Twist Lock Plug, 125 V, 15 A, 2 Pole, 3 Wires, 14 to 069 in CableWire, Grounding Type Grounded, Gray, NEMA L515

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.