Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L5-30R, 30 A, 125V AC, 2 Pole, Spring Clamp Terminals, Black

  • Mfr # L530R

  • Zoro # G414547518


product price: $26.39
/ea

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L530R
Zoro #
G414547518
UPC #
32664417702
Country of Origin
United States

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Black
Cover Type
No Cover
Standards
CSA certified, Federal Specification Classification, NOM, UL Listed
Flange Type
Non-Flanged

Description

Rugged nylon face and body. Clearly marked rating, NEMA configuration and approval listings on receptacle face. One-piece brass contacts for performance and minimum heat rise. Back wire terminal clamps for secure wiring. Combination head screws standard slot/Phillips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.