Locking Receptacle, L6-30R, 30 A, 250V AC, 2 Pole, Screw Terminals, Black

  • Mfr # L630R

  • Zoro # G114547528


product price: $39.59
/ea

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L630R
Zoro #
G114547528
UPC #
32664417900
Country of Origin
United States

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Black
Cover Type
No Cover
Standards
CSA certified, Federal Specification Classification, NOM, UL Listed
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged

Description

High impact-resistant nylon face and body. Combination head terminal and mounting screws. One-piece, wraparound mounting strap. Back wire terminal clamps for easy, secure wiring. One-piece brass contacts offer excellent design and minimum heat rise. UL Listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.