Number of Gangs: Single-gang Thermoset, Lt. Almond

  • Mfr # 2134LA-BOX

  • Zoro # G007455510


product price:  $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Number of Gangs
Single-gang
Color
Lt. Almond
Material
Thermoset
Type
Wallplate
Product Length/Depth
.08 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2134LA-BOX
Zoro #
G007455510
UPC #
32664752100
Country of Origin
Mexico

Dimensions

Product Length/Depth
.08 IN
Product Width
2.75 IN
Product Height
4.5 IN
Wallplate Size
Standard

Details

Number of Gangs
Single-gang
Color
Lt. Almond
Material
Thermoset
Type
Wallplate
Cutout
Toggle
Certifications
cULus Listed

Description

Molded from nonflammable thermoset Flush fitting, warpresistant design Screwcatch feature holds mounting screws captive Matching screws provided High gloss finish is soil resistant Standard plate size 450 x 275 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.