Shop EATON WIRING DEVICES
See all product information
Create Account
PJ Wallplate, 487 in L, 494 in W, 2 Gang, Polycarbonate, Light Almond, HighGloss
- Mfr # PJS262LA
- Zoro # G307453254
product price:Â
$
9.59
/ea
Key Features
Number of Gangs
Two-gang
Color
Lt. Almond
Material
Polycarbonate
Type
Wallplate
Special Features
Screwless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJS262LA
- Zoro #
- G307453254
- UPC #
- 32664750960
- Country of Origin
- China
Dimensions
- Wallplate Size
- Mid-size
- Product Length/Depth
- .08 IN
- Product Height
- 4.87 IN
- Product Width
- 4.94 IN
Details
- Number of Gangs
- Two-gang
- Color
- Lt. Almond
- Material
- Polycarbonate
- Type
- Wallplate
- Special Features
- Screwless
- Certifications
- cULus Listed
- Cutout
- Decorator
Description
Eaton's midsize screw less wallplates help provide a sleek, smooth and seamless look to your wiring devices Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation Exclusive timesaving screwcatch feature holds mounting screws captive and simplifies installation High gloss finish is soilresistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.