Zoro Homepage

Plug Adapter, Outlet Tap, 5-15R, 0 ft., Brown

  • Mfr # 1147B-BOX

  • Zoro # G313781150


product price: $8.19
/ea

Key Features

Type
Outlet Tap
Receptacle Configuration
5-15R
Cord Length
0 ft.
Color
Brown
Gauge/Conductor
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1147B-BOX
Zoro #
G313781150
UPC #
32664302008
Country of Origin
Mexico

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Type
Outlet Tap
Receptacle Configuration
5-15R
Color
Brown
Gauge/Conductor
None
Standards
cULus Listed; RoHS Compliant
Number of Outlets
3

Description

Three outlet taps - grounding molded of high impact-resistant plastic for long-term durability. Six outlet taps provide center mounting screw for permanent attachment to receptacle 1146 only. Lighted tap has long-life neon bulb built into body that lights when plugged in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.