Rcpt Dplx Gfci Tr Slftst20A Iv
Mfr # TRSGF20V
Zoro # G506890836
product price:Â $50.09
/eaKey Features
Type
Self-test
NEMA Configuration
5-20R
Features
Tamper resistant
Application
Residential|Commercial
Color
Ivory
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TRSGF20V
Zoro #
G506890836
UPC #
32664739972
Country of Origin
China
Dimensions
Product Height
4.625 in
Allowable wire size
#14 - 10 AWG
Product Length/Depth
2.813 in
Product Width
2 in
Details
Type
Self-test
NEMA Configuration
5-20R
Features
Tamper resistant
Application
Residential|Commercial
Color
Ivory
Voltage Rating
125V
Mounting method
Flush
Device Type
Receptacle
Contact material
Brass
Certifications
cULus Listed
Circuit interrupter type
GFCI
Wiring method
Back and side wire
Receptacle type
Two-pole, three-wire, grounding
Face/body material
PVC
Environmental conditions
Tamper resistant
Amperage Rating
20 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.