
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9566TRSDS
Zoro #
G406890783
UPC #
32664742149
Country of Origin
China
Dimensions
Product Height
5.213 IN
Product Width
2.266 IN
Product Length/Depth
2.24 IN
Details
Color
Desert sand
NEMA Configuration
5-15R
Certifications
cULus Listed
Circuit interrupter type
GFCI
Voltage Rating
125V
Amperage Rating
15A
Receptacle type
Two-pole, three-wire, grounding
Face/body material
PVC
Device Type
Receptacle
Environmental conditions
Tamper resistant
Contact material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.