
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9566TRSSG
Zoro #
G306890814
UPC #
32664742163
Country of Origin
China
Dimensions
Product Width
2.257 IN
Product Height
5.213 IN
Product Length/Depth
2.24 IN
Details
Color
Silver granite
NEMA Configuration
5-15R
Face/body material
PVC
Receptacle type
Two-pole, three-wire, grounding
Certifications
cULus Listed
Device Type
Receptacle
Amperage Rating
15A
Circuit interrupter type
GFCI
Voltage Rating
125V
Contact material
Brass
Environmental conditions
Tamper resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.