This item is Discontinued.

Eaton Wiring Devices Recept Gfci Tr Slf/Tst 15A Orb TRSGF15RB-L

Recept Gfci Tr Slf/Tst 15A Orb (Discontinued)

  • Mfr # TRSGF15RB-L
  • Zoro # G206890617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRSGF15RB-L
Zoro #
G206890617
UPC #
32664745331
Country of Origin
China

Dimensions

Product Length/Depth
1.3 in
Product Width
4.19 in
Product Height
1.64 in

Details

Features
Tamper-resistant
Type
Self test duplex receptacle
Torque rating
16 lbf-inch
Certifications
cULus Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.