Receptacle Pwr Flush 3P/4W 30A
Mfr # 1257-SP
Zoro # G206890570
product price:Â $19.77
/eaKey Features
Receptacle Type
Three-pole, four-wire, grounding
Voltage Rating
125/250 V
Wiring Method
Back
Material
Glass filled nylon
Special Features
Dryer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1257-SP
Zoro #
G206890570
UPC #
32664306808
Country of Origin
United States
Dimensions
Product Height
8.5 in
Allowable Wire Size
#12-4 AWG
Product Width
5 in
Product Length/Depth
2.5 in
Details
Receptacle Type
Three-pole, four-wire, grounding
Voltage Rating
125/250 V
Wiring Method
Back
Material
Glass filled nylon
Special Features
Dryer
Color
Black
Style
Power
Number Of Wires
4
Nema Configuration
14-30R
Certifications
UL Listed
Amperage Rating
30A
Used With
S21
Design Type
Receptacle
Connection Type
Screw
Mounting method
Flush
Number Of Poles
Three-pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.