Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Pwr Surf 3P/3W 50A
Mfr # 112
Zoro # G006890855
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-filled nylon
- Color Black
- Wiring Method Back and bottom
- Special Features Range
- Mounting Type Flush
Product Information
- Brand Eaton Wiring Devices
- MFR # 112
- Zoro # G006890855
- UPC # 32664196409
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Allowable Wire Size | #12 - 4 AWG |
Product Height | 10 IN |
Product Width | 5 IN |
Product Length/Depth | 2.5 IN |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC (9007C62J)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20ATR-LA-03)
- FUNCTIONAL DEVICES-RIB UPS Bypass Panel, Out: 120V AC , In:120V AC (PSH600-UPS-BC)
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 (PLT6LH-L)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- ZORO SELECT Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-50R, Black (9450FR)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (8450FR)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, Non-NEMA, Black (H320R)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 2-20R, Black (HBL5552B)
- Eaton Wiring Devices Single Straight Blade Receptacles