Standard Residential-Grade Duplex Receptacle, 2-Pole, 15 A, 125 V, NEMA: NEMA 5-15R, Black
- Mfr # 270BLK
- Zoro # G122782119
product price:Â
$
1.99
/ea
Sold in multiples of 10 for
$19.90
Key Features
Height
4.19 in
Current Rating
15 A
Number Of Wires
3
NEMA Receptacle Configuration
NEMA 5-15R
Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270BLK
- Zoro #
- G122782119
- UPC #
- 032664628214
- Country of Origin
- United States
- Current Rating
- 15 A
- Number Of Wires
- 3
- NEMA Receptacle Configuration
- NEMA 5-15R
- Material
- Thermoplastic
- Mount Type
- Flush
- Housing Color
- Black
- Voltage Rating
- 125 V
- Number of Poles
- 2
- Wiring Method
- Grounding Push Side
Dimensions
- Height
- 4.19 in
- Width
- 0.69 in
- Depth
- 1.31 in
Description
Eaton Wiring Devices Standard Residential-Grade Duplex Receptacle, 125 V, 15 A, Number of Poles: 2, Number of Wires: 3, Wiring Type: Grounding, Push, Side, Wire Size: 14 to 10 AWG, NEMA Configuration: NEMA 5-15R, Operating Temperature: -4 to 140 deg F, Flush Mounting, Thermoplastic, Black, Dimensions: 4.19 in H x 0.69 in W x 1.31 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.