Industrial Grade Stright Blade Single Receptacle
- Mfr # HBL8460A
- Zoro # G823561051
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Width
1.81 in
Depth
2.67 in
Standards
WR Rating
Material
Thermoplastic/Composite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL8460A
- Zoro #
- G823561051
- UPC #
- 783585015187
- Country of Origin
- Unknown
Dimensions
- Width
- 1.81 in
- Depth
- 2.67 in
Details
- Item
- Straight Blade Receptacles
- Standards
- WR Rating
- Material
- Thermoplastic/Composite
Description
The Hubbell HBL8460A industrial-grade straight blade receptacle delivers reliable 60 A, 3-phase, 250 V AC performance for demanding power distribution applications. Built with a rugged thermoplastic polyester housing, sequenced contacts and robust back/side wired screw terminals, it ensures secure, long-lasting connections on the job site. Designed for versatility and durability, this receptacle supports #12-#6 AWG wiring and meets key safety and performance standards for industrial environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.