Straight Blade Connector, 1-15R, 15 A, 125V AC, 2 Pole, 2 Wire, Screw Terminals, Yellow

  • Mfr # 4882-BOX

  • Zoro # G513781202


product price:  $6.59
/ea

Key Features

NEMA Receptacle Configuration
1-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4882-BOX
Zoro #
G513781202
UPC #
32664341007
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.25 in
For Maximum Cable Diameter
0.66 in

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
1-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Yellow
Cap Type
No Cap or Cover
Standards
UL, Federal Specification Classification 6221 02

Description

Commercial-grade vinyl connectors solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out ready for wiring. Terminals in individual chambers to positively insulate conductors. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.