Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Green

  • Mfr # BP3487-4GN

  • Zoro # G313781204


product price:  $21.85
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP3487-4GN
Zoro #
G313781204
UPC #
32664577512
Country of Origin
United States

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Green
Cap Type
No Cap or Cover
Standards
UL, NOM, Federal Specification Classification 6221 02

Description

Highly visible and easy to locate at the job sight. Molded out of impact-and chemical-resistant nylon. Neoprene gasket seals cord opening to protect against moisture, dirt, wood chips and more. Temperature rating of -40 to 75 deg C. 15 A. UL 498 listed file #E15012, CSA Certified C22.2 #42 file #2081 6221-02 NOM Certified. NEMA 5-15. Carded.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products