Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Orange

  • Mfr # BP3487-4RN

  • Zoro # G213781175


product price:  $23.99
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP3487-4RN
Zoro #
G213781175
UPC #
32664577529
Country of Origin
United States

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Orange
Cap Type
No Cap or Cover
Standards
UL, NOM, Federal Specification Classification 6221 02

Description

Highly visible and easy to locate at the job sight. Molded out of impact-and chemical-resistant nylon. Neoprene gasket seals cord opening to protect against moisture, dirt, wood chips and more. Temperature rating of -40 to 75 deg C. 15 A. UL 498 listed file #E15012, CSA Certified C22.2 #42 file #2081 6221-02 NOM Certified. NEMA 5-15. Carded.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.