
Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Black, White
Mfr # 5269/10
Zoro # G413781241
product price:Â $20.95
/eaKey Features
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5269/10
Zoro #
G413781241
UPC #
32664392405
Country of Origin
United States
Details
Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap or Cover
Standards
UL, NOM, Federal Specification Classification 6221 02
Description
Industrial-grade. High impact-resistant thermoplastic housings with easy-grip grooves. Plated steel assembly screws are speed-threaded and captive, reducing installation time. Terminals in individual chambers to positively insulate conductors. Clearly marked rating, NEMA configuration and standard compliances third-party listing on face of device. Color-coded clamps identify amperage - blue 15 A. Terminal screws backed out; ready for wiring. Combination slot/Phillips head terminal, assembly and clamping screws. Meets all 498 requirements. 15 A, 125 V. UL listed. NEMA 5-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.