Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Clear

  • Mfr # 8269

  • Zoro # G613781195


product price:  $28.85
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8269
Zoro #
G613781195
UPC #
32664344503
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.69 in
For Minimum Cable Diameter
0.25 in

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Clear
Cap Type
No Cap or Cover
Standards
UL, Federal Specification Classification 6221 02
Wiring Style
Back wire

Description

Hospital-grade. Meets all UL 498 requirements. High-impact resistant thermoplastic housing. See-through terminal cover allows inspection of connections. NEMA construction and standard compliances. Color-coded clamps. 15 A, 125 V. Boxed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.