
Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Non-Grounded
Mfr # BP1912B-SP-L
Zoro # G113781152
product price:Â $6.55
/eaKey Features
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP1912B-SP-L
Zoro #
G113781152
UPC #
32664125805
Country of Origin
United States
Details
Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Brown
Standards
UL
Description
Meets all UL 498 requirements. Plug blades firmly embedded in body. Size of 1.48 in W x 1.19 in L. 15 A, 125 V. 5/16 in cord diameter. NEMA 1-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.