
Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Non-Grounded
Mfr # BP2600-6W-L
Zoro # G813781148
product price:Â $5.19
/ea
Sold in multiples of 2 for $10.38
Key Features
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP2600-6W-L
Zoro #
G813781148
UPC #
32664539343
Country of Origin
China
Details
Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
White
Resistance Properties
Impact Resistant
Description
High impact-resistant thermoplastic housing with finger-grip grooves. Blades are firmly embedded in body. Insulation piercing terminals, snap in unstripped wire. 15 A, 125 V. For cord sizes 16-2 and 18-2 SPT-2, 18-2 and 16-2 hpN. NEMA 1-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.