
Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Non-Grounded
Mfr # 1912B-BOX
Zoro # G913781192
product price:Â $4.35
/ea
Sold in multiples of 2 for $8.70
Key Features
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1912B-BOX
Zoro #
G913781192
UPC #
32664311802
Country of Origin
United States
Dimensions
For Maximum Cable Diameter
5/16 in
Details
Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Black
Standards
UL
Number of Blades
2
Description
Meets all UL 498 requirements. Plug blades firmly embedded in body. Size of 1.48 in W x 1.19 in L. 15 A, 125 V. 5/16 in cord diameter. NEMA 1-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.