
Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Non-Grounded
Mfr # 84BK-BOX
Zoro # G313781136
product price: $4.49
/ea
Sold in multiples of 25 for $112.25
Key Features
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84BK-BOX
Zoro #
G313781136
UPC #
32664206207
Country of Origin
United States
Dimensions
For Maximum Cable Diameter
21/64 in
Details
Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Grounding
Non-Grounded
Housing Color
Black
Standards
UL
Number of Blades
2
Description
Meets all UL 498 requirements. Angle plug, allows placement of cord in convenient location. 3/4 in x 1-1/4 in x 1-1/4 in. 15 A, 125 V. 21/64 in cord diameter. NEMA 1-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.