
Straight Blade Plug, 6-15P, 15 A, 250V AC, 2 Pole, Screw Terminals, Grounded
Mfr # 4866-BOX
Zoro # G113781220
product price: $11.85
/eaKey Features
NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4866-BOX
Zoro #
G113781220
UPC #
32664340802
Country of Origin
Mexico
Details
Item
Straight Blade Plug
NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Standards
UL
Resistance Properties
Resists chemical attack
Description
Solid brass plug blades are firmly embedded in body. Resists chemical attack and is less brittle in extremely low temperatures. With terminal screw clamps. Combination Slot/Phillips head mounting and terminal screws for installation flexibility Slot/Robertson screws in Canada where available. Terminal screws backed out, ready for wiring. Yellow color. Meets all UL 498 requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.