Straight Blade Plug, 6-20P, 20 A, 250V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 4509AN-BOX

  • Zoro # G513781196


product price:  $11.39
/ea

Key Features

NEMA Plug Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4509AN-BOX
Zoro #
G513781196
UPC #
32664536854
Country of Origin
United States

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Standards
UL
Resistance Properties
Resists chemical attack

Description

Solid brass plug blades are firmly embedded in body. Resists chemical attack and is less brittle in extremely low temperatures. With terminal screw clamps. Combination Slot/Phillips head mounting and terminal screws for installation flexibility Slot/Robertson screws in Canada where available. Terminal screws backed out, ready for wiring. Yellow color. Meets all UL 498 requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products