
Straight Blade Plug, L14-20, 20 A, 125/250V AC, 2 Pole
Mfr # L1420P
Zoro # G213781205
product price: $22.59
/eaKey Features
NEMA Plug Configuration
L14-20
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
2
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1420P
Zoro #
G213781205
UPC #
32664391804
Country of Origin
United States
Dimensions
For Minimum Cable Diameter
0.25 in
For Maximum Cable Diameter
0.69 in
Details
Item
Straight Blade Plug
NEMA Plug Configuration
L14-20
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
2
Connection Orientation
Straight
Housing Color
Black, White
Resistance Properties
Corrosion Resistant, Impact Resistant
Number of Blades
4
Wire Connection Type
Back wire terminal clamps
Wiring Style
Standard
Grounding
Grounding
Description
Abuse-resistant thermoplastic construction. Back wire terminal clamps for easy secure wiring. External cable clamp provides firm strain relief. Individual wiring compartments with tapered channel for easy insertion of wires. Clear cover over wiring compartments allow easy inspection of wiring terminations. Triple combination head screws standard - slot/Phillips/Robertson for use in the US and Canada. Clearly marked rating, standard compliances on face. 30 A - 125/250 V. NEMA L14-30.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.