Zoro Homepage

Straight Blade Plug, L6-20, 20 A, 250V AC, 2 Pole

  • Mfr # L620P

  • Zoro # G013781139


product price: $27.15
/ea

Key Features

NEMA Plug Configuration
L6-20
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L620P
Zoro #
G013781139
UPC #
32664391200
Country of Origin
United States

Dimensions

For Minimum Cable Diameter
1/4 in
For Maximum Cable Diameter
11/16 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
L6-20
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Connection Orientation
Straight
Housing Color
Black, White
Resistance Properties
Corrosion Resistant, Impact Resistant
Standards
CSA certified; UL Listed; NOM

Description

Abuse-resistant thermoplastic construction. External cable clamp provides firm strain relief. Back wire terminal clamps for easy secure wiring. Triple combination head screws standard - Slot/Phillips/Robertson for use in the US and Canada. 1/4 to 11/16 in cord Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.