Straight Blade Receptacle, 10-30R, 30 A, 125/250V AC, 3 Pole, 3 Wire, Flush Mount, Non-Grounded

  • Mfr # AH38BK-F

  • Zoro # G514547531


product price:  $11.89
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
10-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH38BK-F
Zoro #
G514547531
UPC #
32664005923
Country of Origin
United States

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
10-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
Flange Type
Non-Flanged

Description

Commercial power receptacles 30 A, 125/250 V NEMA 10-30 3-pole/3-wire. Heavy-duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.